Beli osiloskop digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    Mulai

    Rp29.999.900

    GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    atribut:
    • Package Size (mm): 300x95x50
  2. UNI-T Digital Storage Oscilloscope (Osiloskop)
    Mulai

    Rp27.999.900

    UNI-T Digital Storage Oscilloscope (Osiloskop)
    Deskripsi:
    UTD2000CEM series is cost-effective benchtop digital storage oscilloscope with 8-inch screen, 800×480 high resolution display, 1GS/s sampling rate, 20,000wfms/s waveform capture rate, 32Mpts memory depth, a variety of trigger types, which is more suitable for general signal measurements.
    atribut:
    • Bandwith (MHz): 100
    • Channels: 2
    • Sampling Rate: Single Channel : 1GS/s; Dual Channel : 500MS/s
    • Rise Time (ns): ≤3.5
    • Memory Depth (Mpts): 28
    • Waveform Capture Rate (wfm/s): ≥20000
    • Input Impedance: (1MΩ±2%)//(22pF±3pF)
    • Product Color : White and Grey
    • Product Size(mm): 336x164x108
    • Storage Methods: Setup, wave, bitmap
    • Trigger Types: Edge, pulse width, slope, video, runt, window
    • Vertical Scale (V/div): 1 - 20
  3. Hantek Oscilloscope
    Mulai

    Rp3.499.900

    Hantek Oscilloscope
    Deskripsi:
    - Bandwidth:70-200MHz;- 1GSa/s Real Time Sample Rate;- Record length up to 40K;- Multiple automatic measurements;- Large (7.0-inch) color display, WVGA(800x480);- Trigger mode: edge/pulse width/line selectable video/slop/overtime etc.FFT : Windows: Hanning, Flatop, Rectamgular, Bartlett, Blackman; 1024 sample pointBandwidth Limit : 20MHzLow Frequency Response (-3db) : ≤10Hz at BNCDC Gain Accuracy : ±3% for Normal or Average acquisition mode, 10V/div to 10mV/div; ±4% for Normal or Average acquisition mode, 5mV/div to 2mV/divDC Measurement Accuracy, Average Acquisition Mode : When vertical displacement is zero, and N ≥16:± (3% × reading + 0.1div + 1mV) only 10mV/div or greater is selected; When vertical displacement is not zero, and N≥16: ± [3% × (reading + vertical position) + 1% of vertical position + 0.2div]; Add 2mV for settings from 2mV/div to 200mV/div; add 50mV for settings from 200mV/div to 10V/divVolts Measurement Repeatability, Average Acquisition Mode : Delta volts between any two averages of ≥16 waveforms acquired under same setup and ambient conditionsTrigger Types : Edge, Video, Pulse, Slope, Over time, AlternativeTrigger Source : CH1, CH2, EXT, EXT/5, AC LineTrigger Modes : Auto, Normal, SingleCoupling Type : DC, AC, Noise Reject, HF Reject, LF RejectTrigger Sensitivity (Edge Trigger Type) DC(CH1,CH2): 1div from DC to 10MHz; 1.5div from 10MHz to 100MHz; 2div from 100MHz to Full;DC(EXT): 200mV from DC to 100MHz; 350mV from 100MHz to 200MHz;DC(EXT/5): 1V from DC to 100MHz;1.75V from 100MHz to 200MHz; AC: Attenuates signals below 10Hz;HF Reject: Attenuates signals above 80kHz; LF Reject: Same as the DC-coupled limits for frequencies above 150kHz; attenuates signals below 150kHzTrigger Level Range : CH1/CH2: ±8 divisions from center of screen; EXT: ±1.2V; EXT/5:±6VTrigger Level Accuracy (typical) Accuracy is for signals having rise and fall times ≥20ns : CH1/CH2: 0.2div × volts/div within ±4 divisions from center of screen; EXT: ± (6% of setting + 40mV); EXT/5: ± (6% of setting + 200mV);Set Level to 50%(typical) : Operates with input signals ≥50HzVideo Trigger Type : CH1, CH2: Peak-to-peak amplitude of 2 divisions; EXT: 400mV; EXT/5: 2VSignal Formats and Field Rates, Video Trigger Type : Supports NTSC, PAL and SECAM broadcast systems for any field or any lineHoldoff Range : 100ns ~ 10sPulse Width Trigger Mode : Trigger when (< , >, = , or ≠); Positive pulse or Negative pulsePulse Width Trigger Point : Equal: The oscilloscope triggers when the trailing edge of the pulse crosses the trigger level.Not Equal: If the pulse is narrower than the specified width, the trigger point is the trailing edge. Otherwise, the oscilloscope triggers when a pulse continues longer than the time specified as the Pulse Width.Less than: The trigger point is the trailing edge.Greater than (also called overtime trigger): The oscilloscope triggers when a pulse continues longer than the time specified as the Pulse WidthPulse Width Range : 20ns ~ 10sSlope Trigger Mode : Trigger when (< , > , = , or ≠ ); Positive slope or Negative slopeSlope Trigger Point : Equal: The oscilloscope triggers when the waveform slope is equal to the set slope.Not Equal: The oscilloscope triggers when the waveform slope is not equal to the set slope.Less than: The oscilloscope triggers when the waveform slope is less than the set slope.Greater than: The oscilloscope triggers when the waveform slope is greater than the set slope.Time Range : 20ns ~ 10sOver Time Mode : Rising edge or Falling edgeTime Range : 20ns ~ 10sTrigger on CH1 : Internal Trigger: Edge, Pulse Width, Video, SlopeTrigger on CH2 : Internal Trigger: Edge, Pulse Width, Video, SlopeReadout Resolution : 6 digitsAccuracy (typical) : ±30ppm (including all frequency reference errors and ±1 count errors)Frequency Range : AC coupled, from 4Hz minimum to rated bandwidthSignal Source : Pulse Width or Edge Trigger modes: all available trigger sourcesThe Frequency Counter measures trigger source at all times, including when the oscilloscope acquisition pauses due to changes in the run status, or acquisition of a single shot event has completed.Pulse Width Trigger mode: The oscilloscope counts pulses of significant magnitude inside the 1s measurement window that qualify as triggerable events, such as narrow pulses in a PWM pulse train if set to < mode and the width is set to a relatively small time.Edge Trigger mode: The oscilloscope counts all edges of sufficient magnitude and correct polarity.Video Trigger mode: The Frequency Counter does not work.Cursor Measurement : Voltage difference between cursors: △VTime difference between cursors: △TReciprocal of △T in Hertz (1/ΔT)Auto Measuerment : Frequency, Period, Mean, Pk-Pk, Cycli RMS, Minimum, Maximum, Rise time, Fall Time, +Pulse Width, -Pulse Width, Delay1-2Rise, Delay1-2Fall, +Duty, -Duty, Vbase, Vtop, Vmid, Vamp, Overshoot, Preshoot, Preiod Mean, Preiod RMS, FOVShoot, RPREShoot, BWIDTH, FRF, FFR, LRR, LRF, LFR, LFFDisplay Type : 7 inch 64K color TFT (diagonal liquid crystal)Display Resolution : 800 horizontal by 480 vertical pixelsDisplay Contrast : Adjustable (16 gears) with the progress barOutput Voltage( typical) : About 5Vpp into ≥1MΩ loadFrequency(typical) : 1kHzSupply Voltage : 100-120VACRMS(±10%), 45Hz to 440Hz, CATⅡ120-240VACRMS(±10%), 45Hz to 66Hz, CATⅡPower Consumption :
  4. Ichiko Meja Kantor 1/2 Biro + Laci ICT, 2 + ICT. 702-1 C. (Central Lock) HPL (Standard)
    Mulai

    Rp5.699.900

    Ichiko Meja Kantor 1/2 Biro + Laci ICT, 2 + ICT. 702-1 C. (Central Lock) HPL (Standard)
    atribut:
    • Material: HPL (Standard)
    • Dimensions (cm): 120x60x75
  5. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
  6. Tektronix Digital Oscilloscope
    Mulai

    Rp45.999.900

    Tektronix Digital Oscilloscope
    Deskripsi:
    The new TBS2000B Series delivers the most important aspects of an oscilloscope: displaying and measuring signals at a high level.With a large 9-inch display (15 divisions horizontally), you can see more signals on one screen.With a record length of 5M points, you can capture long periods of data.Easy-to-use cursors and 32 powerful automatic measurements allow you to make a variety of measurements.Wi-Fi connectivity and 100-BaseT Ethernet support make it easy to share your measurement results. It offers great performance at an affordable price.
  7. Aditeg Digital Oscilloscope
    Mulai

    Rp14.999.900

    Aditeg Digital Oscilloscope
    atribut:
    • Display: Color , LCD 7 inch
    • Sampling Rate (GS/s): 1
  8. RIGOL Digital Oscilloscope
    Mulai

    Rp12.999.900

    RIGOL Digital Oscilloscope
    Deskripsi:
    It is common to observe up to high-frequency signals, and it is mainly used in the field of electrical measurement, such as waveform analysis, observation of high-speed phenomena, and observation of transient phenomena.*The warranty period is 3 years (excluding probes), and if it is within 3 years, it will be repaired free of charge.
  9. Extech Portable Digital Oscilloscope
    Mulai

    Rp35.999.900

    Extech Portable Digital Oscilloscope
    atribut:
    • UNSPSC: 41113638
    • Bandwidth (MHz): 20
    • Battery Life (hour): 4
    • Battery Pack Recharge Time (hour): 4
    • Battery Type: Rechargeable Li-Ion
    • Brand: EXTECH
    • Capacitance Measurements: Yes
    • Channels: 2
    • Cursors and Zoom: Cursors
    • Display (inch): 3.8 Color LCD
    • Features: (5) Automatic Measurements; AC/DC Voltage; Auto-Setup; Average Mode; Current; Diode Check and Continuity; Peak Detect; Resistance; Waveform Math; XY Mode
    • Glitch Capture (nsec): 50
    • Includes: Capacitor Measuring Module; Current Shunt; Hard Carrying Case and Instructions; Screwdriver; Test Leads; Two 1X/10X Oscilloscope Probes; Universal AC Adaptor/Charger; USB Cable and Software
    • Input Sensitivity (mV/Div-V/Div): 5 to 5
    • Interface: USB
    • Manufacturer Part Number: MS420
    • Max. Record Length: 6k/ Channel
    • Maximum-Minimum Sweep Speed (ns/div - s/div): 5 to 5
    • Persistence: Yes
    • Product Type: Handheld Digital Oscilloscope
    • Safety Rating (V): CAT II 400
    • Sampling Rate (MS/s): 100
    • Triggering Mode: Edge and Video; Free Run; Single
    • True RMS: Yes
    • Waveform / Measurement Stored: 4
  10. GVDA Osiloskop Digital (Osiloskop Penyimpan Digital)
    Mulai

    Rp1.499.900

    GVDA Osiloskop Digital (Osiloskop Penyimpan Digital)
    atribut:
    • Automatic Sleep Time (minute): 15 or disabled
    • Backlight: Ever Bright
    • Battery: One 18650 lithium battery
    • Battery Capacity (mAh): 1500
    • Charging: 5V/1A, Type-C
    • Display Size: 240x320 Color Screen
    • Duration of Continuous Use (hour): >8
    • Input resistance: 500 mV/div to 200 V/div: about 5 MΩ, 50 mV/div to 200 mV/div: about 1 MΩ
    • Observation Area (mm): 49.0x36.7
    • Package Contents: 1xOscilloscope, 1xTest Pen, 1xCloth Bag, 1xManual
    • Product Size(mm): 83x160x32
    • Save Capability: 100 records of DMM data, 10 records of OSC waveforms
    • Shutdown Current (µA): <10
    • Static Operating Multimeter Current (mA): about 80
    • Static Operating Oscilloscope Current (mA): about 300
    • Storage Conditions Humidity (%RH): <90
    • Storage Temperature Conditions (°C): -10 to +60
    • Usage Environment Humidity (%RH): <75
    • Usage Environment Temperature (°C): 0 to +40
  11. KRISBOW LCR Meter
    Mulai

    Rp2.299.900

    KRISBOW LCR Meter
    atribut:
    • Dimensions (mm): 150x70x48
  12. Siglent Oscilloscope
    Mulai

    Rp18.999.900

    Siglent Oscilloscope
    Deskripsi:
    SIGLENT’s SDS5034X Digital Storage Oscilloscopes with a bandwidth 350 MHz, have a maximum sample rate of 5 GSa/s, maximum record length of 250 Mpts, and display up to 4 analog channels + 16 digital channels mixed signal analysis ability.
  13. FNIRSI Digital Storage Oscilloscope
    Mulai

    Rp7.199.900

    FNIRSI Digital Storage Oscilloscope
    Deskripsi:
    - The FNIRSI-1014D is an integrated oscilloscope and signal generator.- This cost-effective, dual-channel desktop oscilloscope features a high sampling rate, high bandwidth, high voltage resistance, and ample storage capacity, allowing for up to 1,000 waveforms to be stored. A powerful waveform image manager supports thumbnail viewing and features waveform zoom, reduction, and movement.- USB functionality supports firmware upgrades and allows interconnection with a computer for convenient secondary analysis.- The built-in DDS function signal generator supports 14 types of truncated waveform output (@2.5VPP), an industry-first.- The built-in DDS function signal generator's industry-first cutoff output (@2.5VPP) supports 14 standard function signals and a freely customizable cutoff signal. It also features burn-in prevention and one-touch auto-adjustment.
    atribut:
    • Vertical Sensitivity: 50mV to 500V
    • Accuracy (%): Voltage: ±5
    • Analog Bandwidth (MHz): 100
    • Cursor Type: Horizontal X, Horizontal Y, Trigger Y
    • Dimensions (mm): 310×145×70
    • Display Format: TFT
    • Frequency Accuracy (%): +0.01 (high accuracy)
    • Input Impedance (MΩ): 1
    • Interceptor Output: Supported
    • Maximum Test Voltage (V): 40 (1x); 400 (10x)
    • Number of Channels: 2
    • Parameters: Measurement parameters: 12 types
    • Power Requirements: 5V 2A/3A/4A
    • Rise Time (ns): < 3
    • Sampling Rate (GS/s): up to 1
    • Screen Size (inch): 7
    • Signal Generator: Supports 14 types of signal output
    • Storage Depth (KBit): 240
    • Storage Waveform: 1000 images + 1000 waveforms
    • Time Base Range: 50S to 10nS
  14. HOFMANN Motorcycle Test Equipment Headlight Tester (Tester Tegangan Otomotif)
    Mulai

    Rp379.999.900

    HOFMANN Motorcycle Test Equipment Headlight Tester (Tester Tegangan Otomotif)
    Deskripsi:
    The 433-HA from Hofmann is a versatile camera system designed primarily for headlamp alignment in both left and right-hand drive vehicles, covering European and American low-beam configurations. Compatible with various wheel sizes, real-time data collection, and user-friendly software, this multifunctional tool aids collision shops in achieving precise headlight alignment, facilitating ease of use, and maintaining documentation for compliance and quality control purposes.Additional Modules:Rails (All rails kits include the specific wheels)V shape light rails on floor (length 3 mt x 2 sections)L shape high precision rails on floor (length 3 mt x 2 sections)Heavy duty high precision rails in ground (length 3.5 mt x 2 sections)V shape light rails on floor (extension length 0.70 mt x 2 sections)L shape high precision rails on floor (extension length 0.75 mt x 2 sections)Heavy duty high precision rails in ground (extension length 0.75 mt x 2 sections)Optional:Onboard printer; Dust cover; Electronic spirit level; LAN interface; Bluetooth module; Calibration device
    atribut:
    • Base: Unified foundation for wheel and rails
    • Base Bearing: Technopolymer
    • Battery: High-capacity lithium
    • Column Adjustable Height (mm): 250 to 1500
    • Column Rotation (°): +/-5
    • Column Wheel: Four ball bearings
    • Construction Standard: ISO 10604
    • Counterweight System: Well-balanced
    • Laser Mechanism: Cross laser for precise alignment
    • Laser Unit Position: On top of the column
    • Lens Size (mm): 280x200 (protected with glass)
    • Optical Chamber Body Finishing Color: Black Finish
    • Optical Chamber Body Material: Powder-Coated Steel
    • Optical Chamber Cover Color: Silver
    • Optical Chamber Cover Material: Thermoformed Plastic
  15. Sanwa Instrument Handy LCR Meter
    Mulai

    Rp5.299.900

    Sanwa Instrument Handy LCR Meter
    Deskripsi:
    Useful for sorting device value.
    atribut:
    • Battery: 6LF22(9V)x1pc
    • Dimensions (mm): 184x87x45
    • Weight (g): 400
  16. BK Precision LCR Meter
    Mulai

    Rp11.999.900

  17. Lutron Lcr Meter
    Mulai

    Rp3.399.900

    Lutron Lcr Meter
    Deskripsi:
    Description:100 Hz/120 Hz/1 KHz/10 KHz/100 KHz LCR METER, professionalModel : LCR-9184- Auto LCR smart check and measurement.- 100 Hz/120 Hz/1 KHz/10 KHz/100 KHz- Test ranges : (ex : F = 1 KHz) L : 200.00 uH to 2000.0 H, C : 2000.0 pF to 2.000 mF, R : 20.000 to 200.0 M- Series/Parallel modes are selectable.- DCR mode 200.00 to 200.0M- Ls/Lp/Cs/Cp with D / Q / / ESR Parameter.- RS232/USB computer interface.- Optional data acquisition software, SW-E803.- Optional SMD test clips, SMDC-21.- Optional SMD tester, SMDA-22.
  18. GW INSTEK LCR Meter
    Mulai

    Rp48.999.900

Daftar Harga osiloskop digital Terbaru November 2026
GW INSTEK Logic Analyzer for Digital Storage OscilloscopeRp29.999.900
UNI-T Digital Storage Oscilloscope (Osiloskop)Rp27.999.900
AS ONE Digital Storage OscilloscopeRp999.900
Hantek OscilloscopeRp3.499.900
Ichiko Meja Kantor 1/2 Biro + Laci ICT, 2 + ICT. 702-1 C. (Central Lock) HPL (Standard)Rp5.699.900
Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Rp969.900
Tektronix Digital OscilloscopeRp45.999.900
Aditeg Digital OscilloscopeRp14.999.900
RIGOL Digital OscilloscopeRp12.999.900
Extech Portable Digital OscilloscopeRp35.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)